Please login to your online account to display your discounted pricing

PYREXPLUS™ Filtering Flasks with Tubulation


Pyrex™ borosilicate glass with PVC coating reduces chance of breakage

Manufacturer: corning incorporated  C653404L

 View more versions of this product

Catalog No. 10-180N

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer Tubulation 1.25cm
Graduation (Metric) 500mL
Graduation Range 1500 to 3500mL
Stopper Number 12
Sterile No
Style Filtering
Material Borosilicate Glass
Diameter (Metric) Outer 35.6cm
Height (English) 14.01 in.
Capacity (Metric) 4000mL
Diameter (English) Outer 14 in.
Top Style Heavy duty rim
Height (Metric) 35.6cm
Disposable No
Diameter (English) Outer Tubulation 4.92 in.
Mouth Style Narrow
Accessories

Accessories for Catalog Number: 10180N

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75