Please login to your online account to display your discounted pricing

PYREXPLUS™ Filtering Flasks with Tubulation


Pyrex™ borosilicate glass with PVC coating reduces chance of breakage

Manufacturer: corning incorporated  C653402L

 View more versions of this product

Catalog No. 10-180M

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Diameter (Metric) Outer 29.2cm
Mouth Style Narrow
Disposable No
Graduation (Metric) 200mL
Style Filtering
Sterile No
Height (Metric) 35.6cm
Diameter (Metric) Outer Tubulation 1.25cm
Diameter (English) Outer Tubulation 4.92 in.
Height (English) 14.01 in.
Diameter (English) Outer 11.49 in.
Graduation Range 600 to 1800mL
Closure Size 9
Top Style Heavy duty rim
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10180M

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75