Please login to your online account to display your discounted pricing

PYREXPLUS™ Filtering Flasks with Tubulation


Pyrex™ borosilicate glass with PVC coating reduces chance of breakage

Manufacturer: corning incorporated  C65340500

 View more versions of this product

Catalog No. 10-180K

  • / Case of 6 Each
 

Description & Specifications

Specifications

Disposable No
Mouth Style Narrow
Top Style Heavy duty rim
Graduation Range 150 to 500mL
Diameter (Metric) Outer Tubulation 1cm
Diameter (English) Outer 7.2 in.
Closure Size 7
Style Filtering
Height (Metric) 35.6cm
Capacity (Metric) 500mL
Diameter (Metric) Outer 184mm
Height (English) 14.01 in.
Diameter (English) Outer Tubulation 0.39 in.
Sterile No
Graduation (Metric) 50mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10180K

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75