Please login to your online account to display your discounted pricing

PYREXPLUS™ Class B Cylinders with Single Metric Scale, Protective Coating


Calibrated “To Deliver”

Manufacturer: corning incorporated  C630242L

 View more versions of this product

 Alert

Do not place over direct heat or flame.

Catalog No. 08-562-10G

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Material Borosilicate Glass
Height (Metric) 520mm
Subdivision 20mL
Graduations 20mL
Height (English) 20.47 in.
Scale Single white metric graduations
Diameter (Metric) Outside 8.3cm
For Use With (Application) Protective polymer coating for longer product life and safety
Diameter (English) Outside 3.26 in.
Capacity (Metric) 2000mL
Tolerance (Metric) ±12mL
Sterile No
Class B
Accessories

Accessories for Catalog Number: 0856210G

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12