Please login to your online account to display your discounted pricing

PYREXPLUS™ Class B Cylinders with Single Metric Scale, Protective Coating


Calibrated “To Deliver”

Manufacturer: corning incorporated  C630241L

 View more versions of this product

 Alert

Do not place over direct heat or flame.

Catalog No. 08-562-10F

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Graduations 10mL
Subdivision 10mL
Autoclavable Yes
Material Borosilicate Glass
Height (Metric) 460mm
Height (English) 18.11 in.
Sterile No
Scale Single white metric graduations
Diameter (English) Outside 2.51 in.
For Use With (Application) Protective polymer coating for longer product life and safety
Class B
Diameter (Metric) Outside 6.4cm
Capacity (Metric) 1000mL
Tolerance (Metric) ±6mL
Accessories

Accessories for Catalog Number: 0856210F

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12