Please login to your online account to display your discounted pricing

PYREXPLUS™ Class B Cylinders with Single Metric Scale, Protective Coating


Calibrated “To Deliver”

Manufacturer: corning incorporated  C63024250

 View more versions of this product

 Alert

Do not place over direct heat or flame.

Catalog No. 08-562-10D

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Height (Metric) 340mm
Material Borosilicate Glass
Subdivision 2mL
Autoclavable Yes
Graduations 2mL
Scale Single white metric graduations
Diameter (English) Outside 1.53 in.
Tolerance (Metric) ±2mL
For Use With (Application) Protective polymer coating for longer product life and safety
Class B
Height (English) 13.38 in.
Diameter (Metric) Outside 3.9cm
Capacity (Metric) 250mL
Sterile No
Accessories

Accessories for Catalog Number: 0856210D

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12