Please login to your online account to display your discounted pricing

PYREXPLUS™ Class B Cylinders with Single Metric Scale, Protective Coating


Calibrated “To Deliver”

Manufacturer: corning incorporated  C63024100

 View more versions of this product

 Alert

Do not place over direct heat or flame.

Catalog No. 08-562-10C

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Graduations 1mL
Autoclavable Yes
Subdivision 1mL
Height (Metric) 254mm
Material Borosilicate Glass
For Use With (Application) Protective polymer coating for longer product life and safety
Diameter (English) Outside 1.14 in.
Diameter (Metric) Outside 2.9cm
Capacity (Metric) 100mL
Height (English) 10 in.
Scale Single white metric graduations
Tolerance (Metric) ±1mL
Sterile No
Class B
Accessories

Accessories for Catalog Number: 0856210C

Item Mfr. No. Item Description Price Per Unit Quantity