Please login to your online account to display your discounted pricing

PYREXPLUS™ Aspirator Bottles with Tubulation


Protective PVC coating reduces breakage and contains glass and liquids in case of accident

Manufacturer: corning incorporated  C61220250

 View more versions of this product

Tubing

 Alert

Do not place over direct heat or flame. Do not heat above 121°C (250°F) moist heat or 110°C (230°F) dry heat.

Catalog No. 02-972H

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 2.75 in.
Autoclavable Yes
Shape Cylindrical
Diameter (Metric) Outer 70mm
Height (English) 5.19 in.
Capacity (English) 8.45 oz.
Capacity (Metric) 250mL
Material Pyrexplus™
Capacity 8.45 oz., 250mL
With Tubular sidearm outlet
Stopper Number 2
Diameter (English) Outer Neck 1.22 in.
Diameter (Metric) Outer Tubing 10mm
Diameter (English) Outer Tubing 0.39 in.
Diameter (Metric) Outer Neck 31mm
For Use With (Application) Designed to store and discharge liquids
Neck Style Wide Mouth
Product Type Aspirator Bottle
Coating PVC
Height (Metric) 132mm
Accessories

Accessories for Catalog Number: 02972H

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130D
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI2SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 52 Each for $22.41
Case of 30 Pack for $672.30