Please login to your online account to display your discounted pricing

PYREXPLUS™ Aspirator Bottles with Tubulation


Protective PVC coating reduces breakage and contains glass and liquids in case of accident

Manufacturer: corning incorporated  C612203X

 View more versions of this product

Tubing

 Alert

Do not place over direct heat or flame. Do not heat above 121°C (250°F) moist heat or 110°C (230°F) dry heat.

Catalog No. 02-972N

  • / Case
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity (English) 448.03 oz.
Capacity (Metric) 13250mL
Capacity 448.03 oz., 13250mL
Coating PVC
Diameter (English) Outer Neck 3.22 in.
Diameter (English) Outer Tubing 0.49 in.
Diameter (English) Outer 9.37 in.
Diameter (Metric) Outer Neck 82mm
Diameter (Metric) Outer Tubing 12.5mm
Diameter (Metric) Outer 238mm
For Use With (Application) Designed to store and discharge liquids
Height (English) 17.52 in.
Height (Metric) 445mm
Material Pyrexplus™
Neck Style Wide Mouth
Shape Cylindrical
Stopper Number 12
With Tubular sidearm outlet
Product Type Aspirator Bottle
Accessories

Accessories for Catalog Number: 02972N

Item Mfr. No. Item Description Price Per Unit Quantity