Please login to your online account to display your discounted pricing

PYREXPLUS™ Aspirator Bottles with Tubulation


Protective PVC coating reduces breakage and contains glass and liquids in case of accident

Manufacturer: corning incorporated  C61220500

 View more versions of this product

Tubing

 Alert

Do not place over direct heat or flame. Do not heat above 121°C (250°F) moist heat or 110°C (230°F) dry heat.

Catalog No. 02-972J

  • / Case of 6 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Diameter (English) Outer Neck 1.4 in.
Diameter (English) Outer 3.38 in.
For Use With (Application) Designed to store and discharge liquids
With Tubular sidearm outlet
Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Coating PVC
Diameter (English) Outer Tubing 0.39 in.
Diameter (Metric) Outer Neck 35.5mm
Diameter (Metric) Outer Tubing 10mm
Diameter (Metric) Outer 86mm
Height (English) 6.45 in.
Height (Metric) 164mm
Material Pyrexplus™
Neck Style Wide Mouth
Shape Cylindrical
Stopper Number 4
Product Type Aspirator Bottle
Accessories

Accessories for Catalog Number: 02972J

Item Mfr. No. Item Description Price Per Unit Quantity