missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Test Tubes with Beaded Rim
Functionality, economy, and quality.
Manufacturer: PYREX™ 7080025XE
Description
- Well-annealed
- Fire-polished rims
- Heat-resistant and chemically stable
- With blue marking spot (except 0.98 in. [25mm] O.D. tubes)
Specifications
Beaded Rim | |
Without Cap | |
Borosilicate Glass | |
Marking Spot | |
25 mm |
70 mL | |
200 mm | |
Round Bottom | |
Non-sterile | |
No |