missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Reusable Glass Tubes with Phenolic Screw Caps
Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving
Manufacturer: PYREX™ C7082516XX
Description
These culture tubes are supplied with deep-form phenolic caps with a rubber liner to facilitate handling and sealing after autoclaving. The blue enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased. For replacement phenolic caps, see Cat. No. 9999.
Order Info
Replacement caps available.
Specifications
Black | |
Black | |
No | |
Rubber | |
Autoclavable | |
Screw Cap | |
150 mm | |
Round | |
Culture Tube |
Phenolic | |
Threaded | |
Blue Enamel Marking Spot | |
15-415 | |
20 mL | |
16 mm | |
Borosilicate Glass | |
Non-sterile |