missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Micro Filter Flask with Sidearm Tubulation
Small flasks recommended for microchemical use
Manufacturer: PYREX™ C7036050
Description
Small flasks recommended for microchemical use
These small filtering flasks are recommended for microchemical use. All flasks have permanent blue enamel marking spots. The filtering flasks are designed to ASTM E-1406 Type 2.
Compliance
Designed to ASTM™ E-1406 Type 2
Specifications
No | |
Non-sterile | |
1 cm | |
Borosilicate Glass | |
Narrow Mouth | |
6/Pk. |
Narrow | |
Style: Filtering; Top style: Beaded rim | |
50 mL | |
Tubulation | |
12/Cs. |