missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Heavy-Wall Filter Flasks with Sidearm Tubulation
Sidearm tubulations and graduated to show approximate capacity
Manufacturer: PYREX™ C703401L
Description
These filtering flasks have sidearm tubulations and have blue gradations to show approximate capacity. The neck finish affords a fit for rubber stoppers. Tubulation O.D. on sizes up to 1000 mL is approximately 10 mm. The filtering flasks are designed to ASTM E-1406 Type 2.
Compliance
Designed to ASTM™ E-1406 Type 2
Specifications
Style: Filtering; Top style: Beaded rim | |
1 L | |
Narrow Mouth | |
6/Pk. | |
Narrow |
1 cm | |
Borosilicate Glass | |
12/Cs. | |
No | |
Non-sterile |