missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ VISTA™ Heavy-Wall Filter Flasks with Sidearm Tubulation

Sidearm tubulations and graduated to show approximate capacity

Manufacturer:  PYREX™ C70340500

 View more versions of this product

Catalog No. 07-250-097




Description

Description

These filtering flasks have sidearm tubulations and have blue gradations to show approximate capacity. The neck finish affords a fit for rubber stoppers. Tubulation O.D. on sizes up to 1000 mL is approximately 10 mm. The filtering flasks are designed to ASTM E-1406 Type 2.

Compliance

Designed to ASTM™ E-1406 Type 2

Specifications

Specifications

Style: Filtering; Top style: Beaded rim
500 mL
Narrow Mouth
6/Pk.
Narrow
1 cm
Borosilicate Glass
12/Cs.
No
Non-sterile
SDS
Documents
Product Certifications
Accessories