missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Low Form Griffin Beaker
Provide balance between thermal shock resistance and mechanical strength
Supplier: Corning™ 7000020
Description
Provide balance between thermal shock resistance and mechanical strength
These beakers with spout are manufactured to provide balance between thermal shock resistance and mechanical strength. For convenience, the 250 through 1000 mL beakers have a double graduated metric scale to indicate approximate content. All sizes have blue graduations and an extra large blue marking spot. The 10 mL size is not graduated. The beakers are designed to ASTM E-960.
Compliance
Designed to ASTM™ E 960 requirements.
Specifications
0.67 oz. | |
3.27 cm | |
Borosilicate Glass | |
5 to 15 mL | |
4 cm | |
Extra Large Marking | |
Beaker | |
Yes | |
Blue Graduated Metric Scale |
1.28 in. | |
20 mL | |
Provide Balance Between Thermal Shock Resistance and Mechanical Strength | |
1.57 in. | |
5 mL | |
24 Pk. | |
Reusable | |
ASTM E960 | |
Griffin |