missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ VISTA™ Economy Cylinders with Blue Graduations, Single Metric, TC

Calibrated “To Contain”

Manufacturer:  PYREX™ C70075100

 View more versions of this product

Catalog No. 07-770-211



Description

Description

These cylinders are calibrated 'to contain'. They are supplied in two parts a strong, accurate glass graduate and a detachable, sturdy plastic base which absorbs impacts and reduces breakage. Tolerances are ±5% of total at any point. By removing the base, the graduate can be conveniently stacked. Bumper guards are supplied with 25 mL through 100 mL inclusive. The 10 mL has a funnel top for careful pouring.

Specifications

Specifications

Hexagonal
Blue
Non-sterile
9.7 in.
±5 mL
Borosilicate Glass
1 L
Bumper Guard, Plastic Base
Autoclavable
To Contain
Round
ASTM E438
250 mm
Graduated Cylinder
30 mm
Absorbs impact and reduces breakage
1 mL
1 mL
SDS
Documents