missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Class B Volumetric Flasks with Polyethylene Snap-Cap
Capacity tolerances are twice those specified for Class A volumetric ware
Supplier: Corning™ 705812L
Description
These Class B volumetric flasks have capacity tolerances are twice those specified for Class A volumetric ware. The graduation line is sharp and permanent; large blue block letters make inscriptions easy to read. Snap caps are supplied with all sizes.
Specifications
To Contain | |
LDPE | |
Borosilicate Glass | |
4/Cs. | |
B | |
Snap Cap |
Blue | |
2000 mL | |
Long | |
1/Pk. | |
Flat |