missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Class A Reusable Volumetric Pipets, Color-Coded
Sizes are color-coded for easy identification
Manufacturer: PYREX™ C7071010
Description
These volumetric pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-969. Sizes 1 mL through 10 mL are color-coded.
Compliance
Manufactured to Class A capacity tolerances as indicated by ASTM™ E-969.
Specifications
ASTM E969 | |
No | |
0.34 oz. | |
Pyrex™ Vista™ | |
Volumetric Pipet |
A | |
Round | |
Red | |
Non-sterile | |
10 mL |