missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Class A Graduated Cylinder, Single Metric Scale, TC
Calibrated “To Contain”
Manufacturer: PYREX™ C70022500
Description
These Class A graduated cylinders are calibrated 'to contain' and have blue enamel graduations. The cylinder capacity is in accordance with ASTM E-1272. The 10 mL size has a funnel top. For bumper guard only, see Cat. No. 3066.
Specifications
Hexagonal | |
Blue | |
Non-sterile | |
392 mm | |
Graduated Cylinder | |
50 mm | |
Funnel Top, Pourout | |
Autoclavable |
To Contain | |
Round | |
ASTM E1272, ASTM E542, ASTM E694 | |
±2 mL | |
Borosilicate Glass | |
500 mL | |
Single |