missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PYREX™ VISTA™ Class A Graduated Cylinder, Single Metric Scale, TD
Calibrated “To Deliver”
Manufacturer: PYREX™ C70024500
Description
Calibrated “To Deliver”
These Class A graduated cylinders are calibrated 'To Deliver' and have blue enamel graduations. The cylinder capacity is in accordance with ASTM E-1272. The 10 mL size has a funnel top for easier filling.
Specifications
Hexagonal | |
Blue | |
Non-sterile | |
392 mm | |
Graduated Cylinder | |
Borosilicate Glass | |
500 mL | |
Autoclavable |
To Deliver | |
Round | |
ASTM E1272, ASTM E542, ASTM E694 | |
±2 mL | |
1/Pk. | |
50 mm | |
Single |