Please login to your online account to display your discounted pricing

PYREX™ Trypsinizing Flasks


Extra-deep baffles provide vigorous agitation

Manufacturer: corning incorporated  C4465500

 View more versions of this product

Catalog No. 09-552-56

  • / Case of 3 Each
 

Description & Specifications

Specifications

Closure Type Screw
Closure Color Black
Capacity (Metric) 300mL
Closure Material Phenolic
For Use With (Application) For converting homogenous Tissue samples into cell suspensions
Sterile No
Thread Size 38 to 430
Top Style Threaded
Material Borosilicate Glass
Includes 9.5cm H Extra deep baffles, sidearm, black Phenolic screw cap
Style Trypsinizing
Mouth Style Wide