Please login to your online account to display your discounted pricing

PYREX™ Trypsinizing Flasks


Extra-deep baffles provide vigorous agitation

Manufacturer: corning incorporated  C4465250

 View more versions of this product

Catalog No. 09-552-55

  • / Case of 3 Each
 

Description & Specifications

Specifications

Sterile No
Mouth Style Wide
Thread Size 38 to 430
Style Trypsinizing
Material Borosilicate Glass
Includes 4.5cm H Extra deep baffles, sidearm, black Phenolic screw cap
For Use With (Application) For converting homogenous Tissue samples into cell suspensions
Closure Material Phenolic
Closure Color Black
Closure Type Screw
Top Style Threaded
Capacity (Metric) 250mL