Please login to your online account to display your discounted pricing

PYREX™ Trypsinizing Flasks


Extra-deep baffles provide vigorous agitation

Manufacturer: corning incorporated  C44601L

 View more versions of this product

Catalog No. 09-552-46

  • / Case of 2 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 5 in.
Includes Beaded neck, 10.5cm H extra deep baffles
Mouth Style Narrow
Capacity (Metric) 700mL
Diameter (Metric) Outer 129mm
For Use With (Application) For converting homogenous Tissue samples into cell suspensions
Style Trypsinizing
Height (Metric) With Closure 20.4cm
Sterile No
Top Style Beaded rim
Height (English) With Closure 8.03 in.
Material Borosilicate Glass