Please login to your online account to display your discounted pricing

PYREX™ Trypsinizing Flasks


Extra-deep baffles provide vigorous agitation

Manufacturer: corning incorporated  C446050

 View more versions of this product

Catalog No. 09-552-42

  • / Case of 3 Each
 

Description & Specifications

Specifications

Includes Beaded neck, 3cm H extra deep baffles
For Use With (Application) For converting homogenous Tissue samples into cell suspensions
Style Trypsinizing
Sterile No
Capacity (Metric) 35mL
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 51mm
Height (Metric) With Closure 7.7cm
Mouth Style Narrow
Top Style Beaded rim
Height (English) With Closure 3.03 in.
Material Borosilicate Glass