Please login to your online account to display your discounted pricing

PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks


Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.

Manufacturer: corning incorporated  C51002L

 View more versions of this product

Catalog No. 10-090E

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 7.79 in.
Diameter (Metric) Outer 198mm
Disposable No
Graduation Marks White Ceramic Enamel scales
Graduation Range 400 to 1800mL
Graduation (Metric) 100mL
Height (English) 14.6 in.
Height (Metric) 37.2cm
Height (English) With Closure 14.6 in.
Shape Conical
Mouth Style Wide
Stopper Number 13
Top Style Heavy duty rim
Writing Surface Extra large white square marking
Height (Metric) With Closure 37.2cm
Material Pyrex™ Borosilicate Glass
Capacity (Metric) 2000mL

  • Manufactured PYREX™ borosilicate glass for increased durability
  • White graduations and marking spot
  • Mechanically stronger than standard flasks
  • Reinforced rims for extra strength and resistance to impact fracture
  • Excellent thermal performance

Accessories

Accessories for Catalog Number: 10090E

Item Mfr. No. Item Description Price Per Unit Quantity