Learn More
Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
Supplier: Corning™ 51001L
Description
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.
Specifications
White Ceramic Enamel scale graduations; Top style: Heavy duty rim | |
1 L | |
250 to 1000 mL | |
11.4 in. | |
Wide Mouth | |
6/Pk. | |
Extra Large White Square Marking | |
Wide | |
168 mm |
6.6 in. | |
Borosilicate Glass, Borosilicate Glass | |
50 mL | |
29.2 cm | |
24/Cs. | |
Conical | |
Reusable | |
Non-sterile | |
11 |