Please login to your online account to display your discounted pricing

PYREX™ Straight-Neck Flasks


Ideal for shaker cultures

Manufacturer: corning incorporated  C4442125

 View more versions of this product

Catalog No. 10-041-2C

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 125mL
Diameter (English) Outer 2.5 in.
Diameter (English) Outer Neck 1 in.
Diameter (Metric) Outer 66mm
Diameter (Metric) Outer Neck 2.5cm
For Use With (Application) Ideal for shaker cultures
Style Shaker
Height (Metric) With Closure 12.2cm
Sterile No
Neck Style Delong
Top Style Plain
Writing Surface Yes
Height (English) With Closure 5 in.
Material Borosilicate Glass