Please login to your online account to display your discounted pricing

PYREX™ Squibb Separatory Funnels with joint (std. taper) Ground Joint and Glass Stopper


With standard taper stopper and stopcock

Manufacturer: corning incorporated  C6410500

 View more versions of this product

Catalog No. 10-438C

  • / Case
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (English) 16.9 oz.
Diameter (English) Outside 3.8 in.
Diameter (Metric) Outside 9.84cm
For Use With (Application) For replacement glass standard taper stoppers, stopcock plugs and retaining clips
Joint Number 24/40
Quantity 1 Case
Stopper Material Glass
Stopper Number 27
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Material Pyrex™
Stopcock Number 4