Please login to your online account to display your discounted pricing

PYREX™ Squibb Separatory Funnels with joint (std. taper) Ground Joint and Glass Stopper


With standard taper stopper and stopcock

Manufacturer: corning incorporated  C6410250

 View more versions of this product

Catalog No. 10-438B

  • / Case
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
For Use With (Application) For replacement glass standard taper stoppers, stopcock plugs and retaining clips
Capacity (English) 8.45 oz.
Joint Number 24/40
Material Pyrex™
Capacity 8.45 oz., 250mL
Stopper Material Glass
Stopcock Number 2
Capacity (Metric) 250mL
Diameter (Metric) Outside 7.7cm
Quantity 1 Case
Diameter (English) Outside 3.03 in.
Stopper Number 22