Please login to your online account to display your discounted pricing

PYREX™ Squibb Separatory Funnel, PTFE Standard Stopcock, Glass Standard Taper Stopper


Manufacturer: corning incorporated  C64024L

 View more versions of this product

Catalog No. 10-437-2N

  • / Case
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Diameter (English) Outside 8.26 in.
Diameter (Metric) Outside 21cm
Quantity 1 Case
Material Pyrex™
Capacity 135.2 oz., 4000mL
Capacity (Metric) 4000mL
Stopcock Number 8
Stopper Material Glass
Capacity (English) 135.2 oz.
Stopper Number 38
Length (Metric) Stem 90mm
Length (English) Stem 3.5 in.

Constructed of Pyrex glass.