Please login to your online account to display your discounted pricing

PYREX™ Squibb Separatory Funnel, PTFE Standard Stopcock, Glass Standard Taper Stopper


Manufacturer: corning incorporated  C64022L

 View more versions of this product

Catalog No. 10-437-2F

  • / Case
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Diameter (Metric) Outside 16cm
Stopper Material Glass
Quantity 1 Case
Material Pyrex™
Length (Metric) Stem 65mm
Length (English) Stem 2.5 in.
Capacity 67.6 oz., 2L
Stopcock Number 6
Capacity (Metric) 2L
Diameter (English) Outside 6.2 in.
Capacity (English) 67.6 oz.
For Use With (Application) For replacement glass standard taper stoppers
Stopper Number 38

Separatory funnels are used in liquid-liquid extractions to separate the components of a mixture into two immiscible solvent phases of different densities.

Accessories

Accessories for Catalog Number: 104372F

Item Mfr. No. Item Description Price Per Unit Quantity  
14050EQ
Fisherbrand™ Cast-Iron Rings
fisherbrand™
00365Q
Cast-iron construction prevents breakage under normal use Each for $37.19