Please login to your online account to display your discounted pricing

PYREX™ Squibb Separatory Funnel, PTFE Standard Stopcock, Glass Standard Taper Stopper


Manufacturer: corning incorporated  C6402500

 View more versions of this product

Catalog No. 10-437-2D

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Quantity Each
Stopper Material Glass
Diameter (English) Outside 3.79 in.
Capacity (English) 16.9 oz.
Length (Metric) Stem 65mm
Material Pyrex™
Length (English) Stem 2.5 in.
For Use With (Application) For replacement glass standard taper stoppers
Diameter (Metric) Outside 9.63cm
Stopcock Number 4
Capacity (Metric) 500mL
Stopper Number 27
Capacity 16.9 oz., 500mL

Separatory funnels are used in liquid-liquid extractions to separate the components of a mixture into two immiscible solvent phases of different densities.

Accessories

Accessories for Catalog Number: 104372D

Item Mfr. No. Item Description Price Per Unit Quantity  
14050CQ
Fisherbrand™ Cast-Iron Rings
fisherbrand™
00352Q
Cast-iron construction prevents breakage under normal use Each for $30.59