Please login to your online account to display your discounted pricing

PYREX™ Squibb Pear-Shaped Squibb Separatory Funnel, PTFE Standard Stopcock, Polyethylene Standard Taper Stopper


Manufacturer: corning incorporated  C64041L

 View more versions of this product

Catalog No. 10-437-5E

  • / Case
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Stopcock Number 4
Diameter (Metric) Outside 11.9cm
Diameter (English) Outside 4.6 in.
Height (English) 15.4 in.
Height (Metric) 39.2cm
Length (English) Stem 2.5 in.
Quantity Each
Stopper Material Polyethylene
Capacity (English) 33.8 oz.
For Use With (Application) For replacement polyethylene standard taper stoppers and PTFE stopcock assemblies
Stopper Number 27
Capacity (Metric) 1000mL
Material Pyrex™
Length (Metric) Stem 65mm
Capacity 33.8 oz., 1000mL
Accessories

Accessories for Catalog Number: 104375E

Item Mfr. No. Item Description Price Per Unit Quantity  
14050DQ
Fisherbrand™ Cast-Iron Rings
fisherbrand™
00355Q
Cast-iron construction prevents breakage under normal use Each for $28.09