Please login to your online account to display your discounted pricing

PYREX™ Squibb Pear-Shaped Squibb Separatory Funnel, PTFE Standard Stopcock, Polyethylene Standard Taper Stopper


Manufacturer: corning incorporated  C6404250

 View more versions of this product

Catalog No. 10-437-5C

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Stopcock Number 4
Length (Metric) Stem 65mm
Stopper Number 22
Material Pyrex™
Length (English) Stem 2.5 in.
Capacity 8.45 oz., 250mL
Stopper Material Polyethylene
For Use With (Application) For replacement polyethylene standard taper stoppers and PTFE stopcock assemblies
Diameter (English) Outside 2.9 in.
Quantity Each
Capacity (English) 8.45 oz.
Capacity (Metric) 250mL
Diameter (Metric) Outside 7.6cm
Height (Metric) 31.1cm
Height (English) 12.2 in.

Separatory funnels are used in liquid-liquid extractions to separate the components of a mixture into two immiscible solvent phases of different densities.

Accessories

Accessories for Catalog Number: 104375C

Item Mfr. No. Item Description Price Per Unit Quantity  
14050BQ
Fisherbrand™ Cast-Iron Rings
fisherbrand™
00343Q
Cast-iron construction prevents breakage under normal use Each for $27.31