Please login to your online account to display your discounted pricing

PYREX™ Squibb Pear-Shaped Squibb Separatory Funnel, PTFE Standard Stopcock, Polyethylene Standard Taper Stopper


Manufacturer: corning incorporated  C640460

 View more versions of this product

Catalog No. 10-437-5A

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (English) 2.02 oz.
Stopper Material Polyethylene
For Use With (Application) For replacement polyethylene standard taper stoppers and PTFE stopcock assemblies
Stopper Number 16
Height (English) 9.6 in.
Length (Metric) Stem 65mm
Length (English) Stem 2.5 in.
Diameter (English) Outside 2.08 in.
Stopcock Number 2
Diameter (Metric) Outside 5.3cm
Quantity Each
Capacity (Metric) 60mL
Height (Metric) 24.4cm
Material Pyrex™
Capacity 2.02 oz., 60mL
Accessories

Accessories for Catalog Number: 104375A

Item Mfr. No. Item Description Price Per Unit Quantity  
14-050AQ
Fisherbrand™ Cast-Iron Rings
fisherbrand™
00307Q
Cast-iron construction prevents breakage under normal use Each for $27.09