Please login to your online account to display your discounted pricing

PYREX™ Squibb Pear-Shaped Separatory Funnels with Rotaflo PTFE-Plug Stopcock


Pear-shaped with standard taper ground neck, offset PTFE-plug stopcock and all-glass PYREX stopper

Manufacturer: corning incorporated  C63021L

 View more versions of this product

Catalog No. 10-437-6D

  • / Case
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (Metric) 1L
For Use With (Application) For replacement glass stoppers
Diameter (Metric) Outside 11.9cm
Height (Metric) 41.5cm
Length (Metric) Stem 65mm
Stopper Material Polyethylene
Capacity (English) 33.8 oz.
Diameter (English) Outside 4.6 in.
Quantity 1 Case
Stopper Number 27
Material Pyrex™
Capacity 33.8 oz., 1L
Height (English) 16.3 in.
Length (English) Stem 2.5 in.
Diameter (Metric) Outer Stem 1cm
Diameter (English) Outer Stem 0.39 in.