Please login to your online account to display your discounted pricing

PYREX™ Squibb Glass Separatory Funnels with Screw Cap and PTFE Valve


Constructed of durable PYREX borosilicate glass

Manufacturer: corning incorporated  C6305500

 View more versions of this product

Catalog No. 10-462-584

  • / Case
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (English) 16.9 oz.
Quantity 1 Case
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Material Pyrex™