Please login to your online account to display your discounted pricing

PYREX™ Squibb Glass Separatory Funnels with Screw Cap and PTFE Valve


Constructed of durable PYREX borosilicate glass

Manufacturer: corning incorporated  C630560

 View more versions of this product

Catalog No. 10-462-581

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 2.02 oz.
Product Type Squibb Separatory Funnel
Quantity 1 Case
Capacity (Metric) 60mL
Capacity 2.02 oz., 60mL
Material Pyrex™