Please login to your online account to display your discounted pricing

PYREX™ Squibb Funnels with joint (std. taper) Stopcock and Stopper


Manufacturer: corning incorporated  C6400500

 View more versions of this product

Catalog No. 10-437D

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (Metric) 500mL
Quantity Each
Diameter (Metric) Outside 9.8cm
Height (English) 13.9 in.
Length (Metric) Stem 6.5cm
Capacity (English) 16.9 oz.
Stopcock Number 4
Diameter (English) Outside 3.8 in.
Stopper Number 27
Material Pyrex™
Height (Metric) 35.4cm
Capacity 16.9 oz., 500mL
Length (English) Stem 2.5 in.

  • Constructed of durable Pyrex brosilicate glass
  • Stem length is 65mm

Accessories

Accessories for Catalog Number: 10437D

Item Mfr. No. Item Description Price Per Unit Quantity  
14050CQ
Fisherbrand™ Cast-Iron Rings
fisherbrand™
00352Q
Cast-iron construction prevents breakage under normal use Each for $30.59