Please login to your online account to display your discounted pricing

PYREX™ Squibb Funnels with joint (std. taper) Stopcock and Stopper


Manufacturer: corning incorporated  C6400125

 View more versions of this product

Catalog No. 10-437B

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (English) 4.22 oz.
Diameter (English) Outside 2.36 in.
Diameter (Metric) Outside 6cm
Quantity Each
Stopper Number 22
Capacity (Metric) 125mL
Capacity 4.22 oz., 125mL
Height (English) 10.9 in.
Height (Metric) 27.9cm
Length (English) Stem 2.5 in.
Length (Metric) Stem 6.5cm
Material Pyrex™
Stopcock Number 2
Accessories

Accessories for Catalog Number: 10437B

Item Mfr. No. Item Description Price Per Unit Quantity