Please login to your online account to display your discounted pricing

PYREX™ Squibb Funnels with joint (std. taper) Stopcock and Stopper


Manufacturer: corning incorporated  C640060

 View more versions of this product

Catalog No. 10-437A

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 2.02 oz.
Diameter (English) Outside 2.16 in.
Diameter (Metric) Outside 5.5cm
Product Type Squibb Separatory Funnel
Quantity Each
Stopper Number 16
Capacity (Metric) 60mL
Capacity 2.02 oz., 60mL
Height (English) 9.09 in.
Height (Metric) 23.1cm
Length (English) Stem 2.5 in.
Length (Metric) Stem 6.5cm
Material Pyrex™
Stopcock Number 2

  • Constructed of durable Pyrex brosilicate glass
  • Stem length is 65mm

Accessories

Accessories for Catalog Number: 10437A

Item Mfr. No. Item Description Price Per Unit Quantity  
14-050AQ
Fisherbrand™ Cast-Iron Rings
fisherbrand™
00307Q
Cast-iron construction prevents breakage under normal use Each for $27.09