Please login to your online account to display your discounted pricing

PYREX™ Squibb Funnels with joint (std. taper) Stopcock and Stopper


Manufacturer: corning incorporated  C640030

 View more versions of this product

Catalog No. 10-437H

  • / Case
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (English) 1.01 oz.
Diameter (English) Outside 1.57 in.
Diameter (Metric) Outside 4cm
Quantity Each
Stopper Number 9
Capacity (Metric) 30mL
Capacity 1.01 oz., 30mL
Height (English) 8.5 in.
Length (English) Stem 2.5 in.
Length (Metric) Stem 6.5cm
Material Pyrex™
Stopcock Number 2
Height (Metric) 21.6cm
Accessories

Accessories for Catalog Number: 10437H

Item Mfr. No. Item Description Price Per Unit Quantity