Learn More
PYREX™ Square Media/Solution Bottles and Caps
Require 13 to 20% less space than round bottles
Manufacturer: PYREX™ C1396100
Alert:
Bottles should not have caps tightened immediately after autoclaving, nor should they be used for vacuum applications, as breakage may occur.
Description
Require 13 to 20% less space than round bottles
Manufactured from PYREX borosilicate glass for chemical and thermal resistance. Square bottles are easier to handle, require less space (13% to 20%) on the shelf or in the autoclave and are ideal for mixing, sampling, and storage. Features include white enamel graduations, large marking spot and a glass ridge molded into the bottle to indicate full capacity. Includes linerless, one-piece, autoclavable, orange, polypropylene plug seal cap with drip-free pouring ring. A wide range of optional caps are available under the catalog 1395 series.
Do NOT have caps tightened immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Not applicable for vacuum use.
Specifications
Polypropylene | |
Plug Seal | |
3 oz., 100 mL | |
3 oz. | |
10/Cs. | |
Non-sterile |
GL32 | |
Cylindrical | |
100 mL | |
Borosilicate Glass | |
10/Pk. | |
Orange |