Please login to your online account to display your discounted pricing

PYREX™ Shaker Flasks with Extra-Deep Baffles


Long neck reduces splashing

Manufacturer: corning incorporated  C44462L

 View more versions of this product

Catalog No. 09-552-70

  • / Case of 3 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 6.2 in.
Diameter (English) Outer Neck 1.5 in.
Sterile No
Neck Style Delong
Style Shaker
Material Borosilicate Glass
Height (English) With Closure 11.4 in.
Capacity (Metric) 2000mL
Top Style Plain
Bottom Shape Baffled
Height (Metric) With Closure 29.2cm
Accessories

Accessories for Catalog Number: 0955270

Item Mfr. No. Item Description Price Per Unit Quantity  
14-957-85J
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679738
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $527.26
14-957-85H
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679638
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $437.51