Please login to your online account to display your discounted pricing

PYREX™ Shaker Flasks with Extra-Deep Baffles


Long neck reduces splashing

Manufacturer: corning incorporated  C44461L

 View more versions of this product

Catalog No. 09-552-69

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (English) Outer 5 in.
Bottom Shape Baffled
Diameter (English) Outer Neck 1.5 in.
Diameter (Metric) Outer 129mm
Diameter (Metric) Outer Neck 3.8cm
For Use With (Equipment) Rotary or reciprocating shakers
Style Shaker
Height (Metric) With Closure 24cm
Sterile No
Neck Style Delong
Top Style Plain
Height (English) With Closure 9.4 in.
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 0955269

Item Mfr. No. Item Description Price Per Unit Quantity