Please login to your online account to display your discounted pricing

PYREX™ Shaker Flasks with Extra-Deep Baffles


Long neck reduces splashing

Manufacturer: corning incorporated  C444650

 View more versions of this product

Catalog No. 09-552-32

  • / Case of 12 Each
 

Description & Specifications

Specifications

Style Shaker
Diameter (Metric) Outer Neck 1.8cm
Height (English) With Closure 4.17 in.
Height (Metric) With Closure 10.6cm
Bottom Shape Baffled
Capacity (Metric) 50mL
Neck Style Delong
For Use With (Equipment) Rotary or reciprocating shakers
Diameter (English) Outer 2 in.
Material Borosilicate Glass
Diameter (Metric) Outer 51mm
Sterile No
Top Style Plain
Diameter (English) Outer Neck 0.7 in.