Please login to your online account to display your discounted pricing

PYREX ™ Serialized Cylidrical Class A Volumetric Flasks


Manufacturer: corning incorporated  C563110

 View more versions of this product

Catalog No. 10-462-871

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 10mL
Height (English) 4.13 in.
Bottom Shape Flat
Material Pyrex
Stopper Number 9
Tolerance ±0.02mL
Neck Style Long
Diameter (Metric) Outer 2cm
Diameter (English) Outer 0.78 in.
Height (Metric) 10.5cm

PYREX Serialized/Certified Volumetric Glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory