Please login to your online account to display your discounted pricing

PYREX ™ Serialized Cylidrical Class A Volumetric Flasks


Manufacturer: corning incorporated  C56312

 View more versions of this product

Catalog No. 10-462-868

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 2mL
Diameter (Metric) Outer 1.2cm
Diameter (English) Outer 0.47 in.
Height (Metric) 7.1cm
Height (English) 2.79 in.
Neck Style Long
Stopper Number 8
Tolerance ±0.01mL
Material Pyrex
Bottom Shape Flat