missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Round Wide-Mouth Media Storage Bottles

Designed for heavy-duty storage as well as mixing and sampling

Manufacturer:  Corning Incorporated C13971L

 View more versions of this product

Catalog No. 13-700-404


Alert:

Do not tighten caps immediately after autoclaving, as the vacuum resulting from cooling can cause breakage


Includes: Linerless, one-piece, autoclavable, orange polypropylene plug-seal GLS80 threaded cap with drip-free pouring ring

Description

Description

 

  • Neck opening 5 times larger than GL45 threaded bottles
  • High thermal shock resistance
  • Usable up to 500°C (932°F) and in microwave ovens (1L and 2L bottle)
  • Pyrex brand bottles can be sterilized by autoclaving or dry heat
  • Polypropylene caps can be autoclaved Permanent white enamel graduations and marking spot
  • Extra wide mouth (69mm inner diameter) gives easier access for pouring and removing pastes, powders and larger items Traceability Code for easier documentation

 

Specifications

Specifications

32 oz., 1000mL
32 oz.
Borosilicate Glass
80 GLS
1000mL
Polypropylene
Orange
Screw
Documents